Cole-Parmer RHC-400 Standard Refrigerated Circulating Bath, -20°C, 7 L; 120 VAC

Representative image only.
Cole-Parmer Item # EW-20873-47
Maintain desired temperature due to PID algorithms that optimize heating and cooling
  • Heating and cooling from -20C or -30C to 135C
  • Force pump flow 13.5LPM (120V) and 11.9LPM (240V)
  • Cooling capacity 200W at 20C for 7L, 915W at 20C for 15L tank
  • Minimum temperature of -20°C with a 7 L reservoir
  • Pressure pump only
  • Operates on 120 V
  • 3 year warranty parts & labor

$4,378.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRefrigerated circulating
  • Reservoir Capacity (L)7
  • Max Temperature (° C)135
  • Min Temperature (° C)-20
  • Temperature Stability (° C)±0.07
  • Cooling Capacity At -20° C (watts)30
  • Cooling Capacity At 0° C (watts)120
  • Cooling Capacity At 20° C (watts)200
  • Pump Type1-speed pressure
  • RefrigerantR134a
  • Max Flow Rate (L/min)13.5
  • Max Pump Pressure (PSI)2.3
  • Max Pump Pressure (mbar)160
  • Width (in)8 45/64
  • Length (in)21 19/64
  • Height (in)25 2/5
  • Width (cm)22.1
  • Length (cm)54.1
  • Height (cm)64.5
  • Heater Wattage (watts)1100
  • Display Type3.25\" LCD
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)12
  • Warranty3 Years
3 Year WarrantyETL Listed

Includes

Reservoir lid, 6-ft. (1.82 m) power cord, refrigeration control cable, fitting kit for external applications, qualification test results, resource disk (with operator’s manual), quick-start guide

Key Features

  • Heating and cooling from -20C or -30C to 135C
  • Force pump flow 13.5LPM (120V) and 11.9LPM (240V)
  • Cooling capacity 200W at 20C for 7L, 915W at 20C for 15L tank
  • Minimum temperature of -20°C with a 7 L reservoir
  • Pressure pump only
  • Operates on 120 V
  • 3 year warranty parts & labor

More About this Item

With a stainless steel tank, reservoir cover and durable top, each bath features a waterproof control panel that swivels 180°. Able to be set and read to 0.1°C, with ±0.07°C temperature stability, the standard controller is a user-friendly and reliable choice for a variety of laboratory applications.

User-settable high-temperature safety provides over temperature and low-liquid level protection.

The top plate is chemical-resistant and stays cool at high temperatures, while advanced performance reduces energy consumption and lengthens compressor life. Fully enclosed housing prevents direct contact with pump and heater, yet provides quick access for inspection and cleaning.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat