Cole-Parmer Polypropylene Filter Holder for 47 mm Membranes; 10/Pk

Representative image only.
Cole-Parmer Item # EW-06623-52
Reusable filter holders with no tear design save time and money
  • Constructed of durable polypropylene for enhanced pressure and temperature applications
  • Efficiently assemble holders without membrane tears
  • Ideal for ultra-cleaning and sterilizing liquids under pressure, or for aseptic sampling of liquids and gases
  • Autoclavable
  • Designed with female luer-slip inlet and male luer-slip outlet.
  • 1 year warranty

PRODUCT OPTIONS

$84.00USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Filter Diameter (mm)47
  • Body MaterialPolypropylene
  • O-RingSilicone
  • Filtration Area (cm²)13.5
  • Inlet ConnectionFemale luer-slip
  • Outlet ConnectionsMale luer-slip
  • Overall Diameter (mm)50
  • Overall Diameter (in)1.99
  • Overall Length (mm)65
  • Overall Length (in)2.56
  • DescriptionPolypropylene Filter Holder for 47 mm Membranes; 10/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Constructed of durable polypropylene for enhanced pressure and temperature applications
  • Efficiently assemble holders without membrane tears
  • Ideal for ultra-cleaning and sterilizing liquids under pressure, or for aseptic sampling of liquids and gases
  • Autoclavable
  • Designed with female luer-slip inlet and male luer-slip outlet.
  • 1 year warranty

More About this Item

These polypropylene (PP) filter holders assemble quickly and efficiently with a specially designed inlet cap and exterior lock. This allows for ease of use without damaging or tearing membranes.

Suitable for use with liquids and gases these holders feature a maximum operating temperature (liquids) of 176°F (80°C). The 25-mm holder has a maximum operating pressure of 42 psi (2.9 bar) and 71 psi (4.8 bar) for the 47-mm holder. Both are autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat