Cole-Parmer PolarSafe® Cooling Block 22°C, Green, 2L

Representative image only.
Cole-Parmer Item # EW-03726-18
Transport your critical samples without worry
  • Maintain specific temperature ranges for extended periods of time for improved sample protection
  • Get the temperature protection you need with choice of durable transport bags or boxes
  • Modular, color-coded cooling packs allow flexible configurations for different-sized samples
  • Ensure sample integrity with optional security sealing ties
  • Maintains temperature range of 20 to 24°C for 8 to 15 hours†
  • More cooling fluid volume in the pack
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ColorGreen
  • Width (in)1 1/12
  • Height (in)1 3/8
  • Length (in)12 9/16
  • Height (cm)3.5
  • Length (cm)31.9
  • Width (cm)2.75
  • Description Cooling Block 22°C, Green, 2L
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Maintain specific temperature ranges for extended periods of time for improved sample protection
  • Get the temperature protection you need with choice of durable transport bags or boxes
  • Modular, color-coded cooling packs allow flexible configurations for different-sized samples
  • Ensure sample integrity with optional security sealing ties
  • Maintains temperature range of 20 to 24°C for 8 to 15 hours†
  • More cooling fluid volume in the pack
  • 1 year warranty

More About this Item

Cooling end-caps, cooling frames, and cooling blocks can be purchased individually or as part of a kit pairing nicely with selected bag or box to provide maximum protection. Use the cooling end-caps and cooling frames together to encapsulate the entire sample. This modular system can accommodate various sample sizes to provide a complete thermal barrier. Cooling packs come in standard 4°C (color coded blue) and 22°C (color coded green). Temperature ranges are 2 to 8°C and 20 to 24°C respectively; these ranges can be maintained up to 15 hours.

Cooling end-caps and cooling blocks include a temperature indicator label.

†Based on ambient temperature of 25°C. Estimates can vary depending on how samples are packed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat