Cole-Parmer NIST-Traceable Viscosity Standard, S6; 500 mL

Representative image only.
Cole-Parmer Item # EW-98944-68
Calibrated to a precision of ±0.2% of viscosity
  • Standards are NIST-traceable and certified to ASTM D2162 under ISO/IEC 17025 guidelines

PRODUCT OPTIONS

$188.00USD / Each
Often Bought with…
Extech 42510A Compact Infrared Thermometer (12: 1)
$89.24USD / Each
$104.99USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Viscosity10 cSt at 68°F; 8.7 cSt at 77°F; 6.0 cSt at 100°F; 5.7 cSt at 104°F; 4.5 cSt at 122°F; 1.9 cSt at 210°F; 1.9 cSt at 212°F
  • DescriptionNIST-Traceable Viscosity Standard, S6; 500 mL

Key Features

  • Standards are NIST-traceable and certified to ASTM D2162 under ISO/IEC 17025 guidelines

More About this Item

Calibrate kinematic and Saybolt viscosity equipment, both automatic and manual. A table on each bottle shows the approximate values for kinematic and Saybolt viscosity. Standards are supplied in 500-mL bottles and include full certification and a Material Data Safety Sheet.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat