Cole-Parmer K1VAC/45PSI Sealed SS Compound Transducer, 30 "Hg-45 psi, 4-20 mA Out

Representative image only.
Cole-Parmer Item # EW-07356-12
Superior long-term stability and repeatability
  • Feature 4 to 20 mA output and have red (positive power) and black (output) wires
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.4% (BFSL)
  • Max Pressure (PSI)45
  • Min Temperature (° F)-20
  • Max Temperature (° F)180
  • Min Temperature (° C)-29
  • Max Temperature (° C)82
  • Max Vacuum (\" Hg)30
  • Wetted Materials300 SS
  • Case300-series SS
  • Process Connection1/4\" NPT(M)
  • Battery Type10 to 30 VDC
  • Electrical Connections3-ft (1-m) shielded cable
  • Electrical termination2-wire
  • Output4 to 20 mA
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Diameter (in)1
  • Length (in)3
  • Length (cm)7.6
  • Diameter (cm)2.5
  • DescriptionSealed SS Compound Transducer, 30 \"Hg-45 psi, 4-20 mA Out
  • Warranty1 year
1 Year Warranty

Key Features

  • Feature 4 to 20 mA output and have red (positive power) and black (output) wires
  • 1 year warranty

More About this Item

Stainless steel diaphragm and polysilicon strain gauge are bonded by vapor deposition—no epoxies or glues which can cause signal instability or drift.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat