Cole-Parmer Ion Concentration Controller

Representative image only.
Cole-Parmer Item # EW-56105-00
Keep ion levels in control
  • Ideal for in-line monitoring and control of drinking and swimming pool water
  • Reduce false alarms with relay delay of 0.0 to 99.9 seconds
  • 1 year warranty

$1,305.00USD / Each

BUY MORE & SAVE

  • 1-5$1,305.00USD / Each
  • 6+$1,174.50USD / Each
Include Electrodes Today!

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeOn/Off
  • Display TypeLCD
  • pH Resolution0.01/0.1/1
  • Output Alarm1 SPDT (220vAC, 5A)
  • Output Current0-20mA or 4-20mA
  • Output Relay2 SPDT relays
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Width (cm)9.53
  • Height (cm)9.53
  • Width (in)3 3/4
  • Height (in)3 3/4
  • Depth (in)6 1/8
  • DescriptionIon Concentration Controller
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Ideal for in-line monitoring and control of drinking and swimming pool water
  • Reduce false alarms with relay delay of 0.0 to 99.9 seconds
  • 1 year warranty

More About this Item

This ion concentration controller is perfect for in-line batch processing, control processing, or water treatment. Connect an ion-selective electrode to the controller to monitor the concentration of ions. Microprocessor-based controller continuously displays current ion reading with relay status. Relays are triggered when current concentration reaches high or low setpoints. Connect warning lights or buzzers to relays to signal alarm conditions. To use as an automatic processing system, connect pumps or valves directly to relays. Connect to a printer, datalogger, or computer to analog output (0 to 20 or 4 to 20 mA) for a continuous record of readings and alarm conditions.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat