Cole-Parmer Essentials Inoculating Loop, Platinum, 3 mm ID, 26 Gauge, 45 mm

Representative image only.
Cole-Parmer Essentials Item # EW-01850-10
Ideal for milk and bacterial cultures

PRODUCT OPTIONS

$207.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Loop Inside Diameter (mm)3
  • Loop Length (mm)45
  • Loop Length (in)1 3/4
  • B and S Wire Gauge26
  • Handle TypeLoop
  • DescriptionInoculating loop, platinum, 3 mm ID, 26 gauge, 45 mm length

More About this Item

Calibrated loops 01850-00 and 01850-02 are ideal for milk samples. The 1-microliter loops are made of 26-ga B&S platinum wire with 15% iridium. The 10-microliter loops are calibrated and made of 19-ga B&S platinum wire with 5% rhodium. Order insulated loop and needle holder separately.

Platinum loops and needles are used for transferring bacterial cultlres. These loops and needles are made of B&S platinum wire with 15% iridium added for rigidity, permitting a thinner wire for delicate work. Loops are fused to form a "perfect circle" with an inside tolerance of +/-0.02 mm to ensure accurate delivery. Order insulated loop and needle holder separetly.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat