Cole-Parmer High-accuracy pressure transmitters 0 to 2000 psia

Representative image only.
Cole-Parmer Item # EW-68972-25
Made of 17-4 PH stainless steel with all-welded SS back end
  • Select transducers with a 3-ft (1-m) cable or a DIN connector/compression fitting
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.15% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)2000
  • Wetted Materials17-4PH SS
  • Process Connection1/4\" NPT(M)
  • Battery Type7 to 35 VDC
  • Electrical ConnectionsDIN connector/compression fitting
  • Output4 to 20 mA
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionHigh-accuracy pressure transmitters 0 to 2000 psia
  • Warranty1 year
1 Year Warranty

Key Features

  • Select transducers with a 3-ft (1-m) cable or a DIN connector/compression fitting
  • 1 year warranty

More About this Item

Transducers offer exceptional long-term stability and enhanced accuracy. Typical applications include load weighing systems, compressor and dispensing equipment, lube oil pressure equipment, and factory automated equipment. RFI/EMI and ESD protection circuits exceed CE requirements protecting against noise, voltage spikes and static discharge. State-of-the-art ASIC chip in each transducer provides greater linearity correction than traditional thermal compensation methods.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat