Cole-Parmer elements Low-Form Beaker, Glass, 250 mL, 12/pk

Representative image only.
Cole-Parmer elements Item # EW-34502-43
Suitable for all lab procedures
  • Easy to read graduations and marking area
  • Beakers can withstands wide temperature range -50 to 550ºC
  • Graduated tolerances from ±2 to ±5% depending on size
  • Beaker features a 250 mL capacity
  • Designed with graduation range from 50 to 250 mL in 25 mL intervals

PRODUCT OPTIONS

$14.30USD / Pkg of 12

BUY MORE & SAVE

  • 1-4$14.30USD / Pkg of 12
  • 5-9$12.87USD / Pkg of 12
  • 10+$12.16USD / Pkg of 12
Economical flasks for every lab

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • MaterialBorosilicate Glass
  • Min Graduation (mL)50
  • Max Graduation (mL)250
  • Graduation Interval (mL)25
  • AutoclavableYes
  • Withstands High Temperature (° F)1022
  • Withstands Low Temperature (° F)-58
  • Outside Diameter (OD) (cm)7
  • Overall Height (cm)9.5
  • DescriptionLow-Form Beaker, Glass, 250 mL, 12/pk

Key Features

  • Easy to read graduations and marking area
  • Beakers can withstands wide temperature range -50 to 550ºC
  • Graduated tolerances from ±2 to ±5% depending on size
  • Beaker features a 250 mL capacity
  • Designed with graduation range from 50 to 250 mL in 25 mL intervals

More About this Item

These beakers are constructed of durable borosiicate 3.3 glass with pour spout which is ideal for general use at an economical price.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives