Cole-Parmer Electronic Data Acquisition System, 12 I/O, 512MB memory, 100-240V

Representative image only.
Cole-Parmer Item # EW-49007-02
Highly customizable and secure data recording at the touch of a finger
  • Universal inputs accept voltage, current, frequency, and temperature
  • Data accessible via LAN, OPC and MODBUS servers, e-mail, and external media devices
  • On-screen chart annotation with included stylus saves notes and comments in the permanent electronic record
  • Password protection, date/time stamps, and data encryption ensure electronic records meet 21 CFR Part 11 requirements
  • Panel installation provides IP65/NEMA 4 protection in harsh environments
  • Accepts up to two frequency transmitters
  • 2 year warranty
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels6
  • Chart TypeDigital
  • Input TypeDC voltage; DC current; thermocouple; RTD; frequency
  • Temp SensorThermocouple: J, K, T, E, N, S, B, U, R, C, L; RTD: 2- or 3-wire 50, 100, 200, 500, and 1000Ω, Pt 100, 120, and 1000Ω
  • Max Input (VDC)24
  • Min Input (VDC)-24
  • Max Current Input (DC)50
  • Min Current Input (DC)0
  • Output Type6 SPST relays
  • Data LoggingCompact flash drive, USB memory stick, SD card
  • Sampling Rate100 milliseconds to 24 hours (programmable)
  • Display TypeTFT LCD (touch-screen programming controls, 5.6\")
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)122
  • Width (in)5 43/64
  • Height (in)5 43/64
  • Depth (in)6 55/64
  • Width (cm)14.4
  • Height (cm)14.4
  • Depth (cm)17.4
  • Power (VAC)100 to 240
  • DescriptionElectronic Data Acquisition System, 12 I/O, 512MB memory, 100-240V
Two year warrantyIP 65

Key Features

  • Universal inputs accept voltage, current, frequency, and temperature
  • Data accessible via LAN, OPC and MODBUS servers, e-mail, and external media devices
  • On-screen chart annotation with included stylus saves notes and comments in the permanent electronic record
  • Password protection, date/time stamps, and data encryption ensure electronic records meet 21 CFR Part 11 requirements
  • Panel installation provides IP65/NEMA 4 protection in harsh environments
  • Accepts up to two frequency transmitters
  • 2 year warranty
  • 2 year warranty

More About this Item

These paperless data acquisition systems incorporate a 5.6-in. (14.2-cm) TFT LCD with a durable touch screen and an intuitive icon-driven interface to make programming easy. Data and graphics displays are customizable, showing you the information you need in the format you prefer. A variety of indicators and trend graphs are available, and the on-screen help box walks you through all the options.

Connect transmitters directly to the universal inputs, then program which channels, sampling rates, events, and start/stop times and dates to record. All universal inputs accept DC voltage and current transmitters, thermocouple and RTD temperature sensors.

Data storage devices compatible with the recorder include: CompactFlash™, USB memory stick, and internal 512 MB SD card. Transmit data to PC via Ethernet with the Exhibitor Software (order separately). Built-in MODBUS and OPC servers communicate with any compliant software client, seamlessly integrating into existing PLC systems. E-mail client delivers data batches and alerts recipients of alarm states or events.

Multiple layers of security protect data integrity. Three levels of password protection prevent tampering and data loss accidents. All data is stored in an encrypted binary format, including the time and date stamp. On-board backup battery and power failure-initiated shutdown protect data stored in nonvolatile memory from corruption, and front media door is lockable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat