Cole-Parmer Eco Friendly Low-Lint Wipes, Recycled Cellulose, 4.4" x 8.3"; 16,800/case

Representative image only.
Cole-Parmer Item # EW-15961-71
No need to worry about environmental impact
  • Recycled cellulose is low lint, absorbent, and will not scratch delicate surfaces "Green" packaging constructed of recycled, biodegradable materials Low in chemical extractables
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialRecycled Cellulose
  • ColorWhite
  • Width (in)4 2/5
  • Length (in)8 19/64
  • Width (cm)11.2
  • Length (cm)21.1
  • DescriptionEco Friendly Low-Lint Wipes, Recycled Cellulose, 4.4\" x 8.3\"; 16,800/case
  • Warranty2 year
Two year warranty

Key Features

  • Recycled cellulose is low lint, absorbent, and will not scratch delicate surfaces "Green" packaging constructed of recycled, biodegradable materials Low in chemical extractables
  • 2 year warranty

More About this Item

Eco-friendly wipes are ideal for your light-duty applications, such as cleaning delicate surfaces, microscope lenses, fiber optics, and other small items. The single-ply wipes are 100% recycled cellulose with 80+% post-consumer content. Place a box at every workstation—the compact footprint and convenient wipe size (4.4" x 8.3") are ideal for quick, small-scale jobs.


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat