Sherwood Scientific Dual-Channel Flame Photometer

Representative image only.
Sherwood Scientific Mfr # 47542110 – Item # EW-02655-10
Dual channel mode cuts measuring time in half—obtain Na+ and K+ results simultaneously
Send results to a computer or printer with built-in RS-232 interface
  • 1 year warranty

$14,500.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • RangeNa+: 0 to 199.9 ppm; K+: 0 to 9.99 ppm; Li+: 0 to 9.99 ppm
  • Specificity<0.5% interference when concentrations are equal to test sample concentrations
  • Sensitivity0.1 ppm Na+; K=100 units
  • LinearityLess than 1%
  • ReproducibilityLess than 0.5% CV
  • Reading StabilizationApproximately 15 seconds
  • Aspiration Rate3 to 6 mL/min
  • Air Supply6 L/min at 12 psi; oil and moisture free
  • DisplayDual display; 3.5-digit LED; 12.5 mm (1/2\") H
  • Fuel SupplyHigh-grade propane/butane, or propane/butane mixture regulated at approximately 30 psi; natural gas - only with single-channel photometer
  • Recorder Output0.05 to 5 V (switchable)
  • Height (in)20
  • Depth (in)13 1/2
  • Width (in)15 3/8
  • Height (cm)51
  • Depth (cm)34.5
  • Width (cm)39
  • Power (VAC)120 / 240
  • Power (Hz)50/60
  • DescriptionDual-Channel Flame Photometer 02655-10
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This digital unit offers improved analytical performance over single-channel flame photometers in the measurement of sodium, potassium, and lithium ions. Features include automatic ignition sequence, lithium internal standard, monitoring and control software, dual-channel display, and independent calibration of each channel. Built-in linearizing software allows sodium measurement up to 40 ppm.
Obtain Na+ and K+ results simultaneously. The lithium internal standard signal reduces fluctuation in flame conditions, drift, and dilution errors—ensures reproducible results and precise measurements. The fully automatic ignition and flame optimization sequences reduce set up and calibration time. An automatic gas shutoff mechanism activates if the flame is accidentally extinguished. Monitoring and control software allow measurements only after blanking and calibration.
Order optional Automatic Dilutor 02657-00 which accurately dilutes your samples and standards; order optional Autosampler 02657-25 for a fully automatic analysis solution for your longer sampling runs.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat