Cole-Parmer Deep Well Plate, 1.2 mL, PP, round bottom; 32/cs

Representative image only.
Cole-Parmer Item # EW-67104-61
Meets SBS guidelines for robotic handling
  • Certified free of RNase, DNase, endotoxins, and human DNA
  • Autoclavable at 121°C for 20 minutes (polypropylene plates only)
  • Alphanumeric pattern for simple sample identification
  • Compatible with pipetting workstations/multi-channel pipettes
  • Stackable for easy storage
  • Ideal for blood specimen storage

PRODUCT OPTIONS

$189.25USD / Case of 32

SPECS & DESCRIPTION

Specifications & Description

  • Number of Wells96
  • Well Volume (mL)1.2
  • Well ShapeRound
  • SterileNo
  • MaterialPP
  • DescriptionDeep Well Plate, 1.2 mL, PP, round bottom; 32/cs

Key Features

  • Certified free of RNase, DNase, endotoxins, and human DNA
  • Autoclavable at 121°C for 20 minutes (polypropylene plates only)
  • Alphanumeric pattern for simple sample identification
  • Compatible with pipetting workstations/multi-channel pipettes
  • Stackable for easy storage
  • Ideal for blood specimen storage

More About this Item

The 96-well deep well plates feature rounded bottoms, are compatible with most robotic samplers, and available in 0.5 mL, 1.2 mL (1 mL capped), and 2.2 mL (2 mL capped) well volumes.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat