Cole-Parmer CON 350 Conductivity/Resistivity/Temperature 1/8-DIN Transmitter

Representative image only.
Cole-Parmer Item # EW-05802-04
Economical options with programmable on/off relays, or isolated 4 to 20 mA output
  • Backlight LCD for clear measurement display
  • Conductivity range: 0.00 to 19.99 mS with +/1 0.5% accuracy
  • Universal power supply input from 100 to 240VAC
  • Easy-to-install 1/8-DIN compact plastic casing
  • Isolated and reversible 4 to 20 mA output for conductivity or resistivity
  • Can be used as a proportional output
  • 1 year warranty

PRODUCT OPTIONS

$334.75USD / Each

$164.50 - $237.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeOn/Off
  • Display TypeLCD
  • Housing Material1/8-DIN
  • Temperature CompensationAutomatic
  • Output Current4-20mA
  • Output RelayNone
  • Width (cm)9.53
  • Height (cm)4.45
  • Width (in)3 3/4
  • Height (in)1 3/4
  • Depth (in)4 3/4
  • DescriptionConductivity/Resistivity/Temperature 1/8- DIN Transmitter
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Backlight LCD for clear measurement display
  • Conductivity range: 0.00 to 19.99 mS with +/1 0.5% accuracy
  • Universal power supply input from 100 to 240VAC
  • Easy-to-install 1/8-DIN compact plastic casing
  • Isolated and reversible 4 to 20 mA output for conductivity or resistivity
  • Can be used as a proportional output
  • 1 year warranty

More About this Item

The Cole-Parmer conductivity controller and transmitter offer features found in more expensive models. Selectable cell constants and temperature coefficients, and automatic temperature compensation ensure measurement accuracy.

Compatible with a 10 K thermistor conductivity cells.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat