Cole-Parmer Compound Trinocular Microscope with Tablet Display and Camera, Super High Contrast, 110-220 VAC

Representative image only.
Cole-Parmer Item # EW-48923-12
View images in a group on the large tablet display, and share files through USB, micro-SD card, and Wi-Fi
  • LED lighting provides energy-efficient illumination
  • Large, low-profile, rackless stage for smooth x/y movement
  • Limited lifetime warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification40x/100x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationTrinocular
  • Resolution5.0 MP
  • ObjectivesSuper high contrast
  • Eyepiece Diameter (mm)18
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Stage Dimensions140 x 135 mm
  • Illuminator(s)LED, variable
  • OutputUSB, HDMI, micro-SD card, wireless
  • Data Format(s)JPG
  • Cable(s)HDMI, USB
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionCompound Trinocular Microscope, Super High Contrast, 110-220 VAC
  • WarrantySee Message
UL Listed to Canadian safety standards.Limited Lifetime WarrantyUL Listed.

Key Features

  • LED lighting provides energy-efficient illumination
  • Large, low-profile, rackless stage for smooth x/y movement
  • Limited lifetime warranty

More About this Item

Ideal for laboratory and university applications, large tablet display and software allow you to view, capture, annotate, and save your images. Transfer and share images with the USB and wireless interfaces; also includes a micro-SD card for storing and sharing images. View images on a larger screen by using the tablet's HDMI output. Optical microscope can be used independently from the tablet. Widefield 10x/18 mm eyepieces with rubber eyeshields are 45 degrees inclined with interpupillary and diopter adjustments for comfortable viewing. Use the 3-watt LED variable control to set illumination to the necessary level. Iris diaphragm controls resolution and contrast for different magnification levels. Large 140 x 135 mm stage features coaxial coarse and fine adjustments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat