Cole-Parmer Brass Case Indicator, % RH/ and °F/°C

Representative image only.
Cole-Parmer Item # EW-03310-40
Provide fast, accurate measurements
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH + 1 scale division
  • RH Resolution (%)2%
  • Min Temperature (° F)10
  • Min Temperature (° C)-12
  • Max Temperature (° F)170
  • Max Temperature (° C)76
  • Temperature Accuracy±1% full-scale
  • Temperature Resolution5°F (2°C)
  • Response Time1 minute
  • Display TypeAnalog
  • Mounting TypeWall
  • Depth (in)1 1/2
  • Diameter (in)6
  • DescriptionBrass Case Indicator, % RH/ and °F/°C
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Choose an indicator for %RH measurement only, %RH and °>F measurements, or %RH, °>F and °>C measurements. All models have a cellulose RH sensor that measures relative humidity from 0 to 100% RH. Thermohygrometers feature a bimetallic temperature sensor.
Models 03310-20 and 03310-40 include a test certificate ensuring conformance to stated specifications. All indicators have a solid brass case, a 5" diameter glass face, and predrilled holes for wall mounting.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat