Cole-Parmer APC1060 Straight-Sided Wide-Mouth Glass Bottle, Level 1, Clear, 500 mL; 48/Cs

Representative image only.
Cole-Parmer Item # EW-35204-43
Easily fill and remove samples
  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • Select amber glass bottles for light-sensitive samples
  • Certificate of Analysis included
  • 500 mL (16 fl. oz.) capacity
  • Include PTFE-lined caps for a tight seal with chemical resistance

PRODUCT OPTIONS

$74.20USD / Case of 48
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size70 mm
  • Bottle ColorClear
  • Special FeaturesPTFE-Lined Polypropylene Cap
  • AutoclavableNo
  • Level Number1
  • DescriptionStraight-Sided Wide-Mouth Glass Bottle, Level 1, Clear, 500 mL; 48/Cs

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • Select amber glass bottles for light-sensitive samples
  • Certificate of Analysis included
  • 500 mL (16 fl. oz.) capacity
  • Include PTFE-lined caps for a tight seal with chemical resistance

More About this Item

Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Included caps are composed of polypropylene (PP) and lined with PTFE.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat