Cole-Parmer Essentials Aluminum General Purpose Weighing Dishes, 75 mL, 100/Pk

Representative image only.
Cole-Parmer Essentials Item # EW-01018-64
Ideal for sampling
  • Disposable
  • Stackable

PRODUCT OPTIONS

$35.50USD / Pkg of 100

BUY MORE & SAVE

  • 1-19$35.50USD / Pkg of 100
  • 20-39$31.95USD / Pkg of 100
  • 40-79$30.18USD / Pkg of 100
  • 80+$28.40USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)75
  • MaterialAluminum
  • Height (in)1 13/16
  • Diameter (in)2 7/16
  • DescriptionAluminum General Purpose Weighing Dishes, 75 mL, 100/Pk

Key Features

  • Disposable
  • Stackable

More About this Item

Ideal for sampling, weighing, dispensing, storage, environmental clean-up, food processing, evaporating, or general laboratory use. All pans are contaminate and oil-free. Dishes are stackable and made from light-gauge aluminum.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat