Cole-Parmer 4 x 4 Bin Organizer, White, 24" L x 10.5" D x 12" H; 1/Pk

Representative image only.
Cole-Parmer Item # EW-63529-65
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Compartments8
  • ColorBlue
  • Exterior Width (in)24
  • Exterior Height (in)12
  • Exterior Depth (in)10 1/2
  • Exterior Width (cm)60.96
  • Exterior Height (cm)30.48
  • Exterior Depth (cm)26.67
  • Description4 x 4 Bin Organizer, White, 24\" L x 10.5\" D x 12\" H; 1/Pk
  • Warranty1 month
1 Month Warranty

Key Features

  • 1 month warranty

More About this Item

Eight bins for storing and protecting valuable supplies. Top shelf comes with protective cover; lower bins are open. Overall dimensions are 24''W x 12''H x 10.5''D. White with transparent neon blue cover.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat