Cole-Parmer 1921304-61-010T Conductivity Cell; K=10.0 CPVC, In-Line; 100 Ohm Pt RTD ATC

Representative image only.
Cole-Parmer Item # EW-19500-46
Economical replacements for a variety of controllers
  • Ten-foot cables with stripped ends
  • Flow-through, in-line, swage, and dip styles available
  • 1 year warranty

PRODUCT OPTIONS

$260.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Cell ConstantK = 10
  • Cell TypeContact
  • Electrode MaterialPlatinum
  • Body MaterialCPVC/Glass
  • Fitting¾\" NPT(M)
  • Mounting TypeThreaded
  • Min temperature (° C)-5
  • Max temperature (° C)80
  • Min temperature (° F)23
  • Max temperature (° F)176
  • Cable Length (m)3
  • Cable Length (ft)10
  • DescriptionConductivity Cell; K=10.0 CPVC, In-Line; 100 Ohm Pt RTD ATC
  • Warranty1 year
1 Year Warranty

Key Features

  • Ten-foot cables with stripped ends
  • Flow-through, in-line, swage, and dip styles available
  • 1 year warranty

More About this Item

Cells withstand pressures up to 150 psi (at 135°C for SS; 25°C for CPVC and PVDF).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat