Cole-Parmer Essentials 12 Place PP Rack for 25 mm Test Tubes; 1/Pk

Representative image only.
Cole-Parmer Essentials Item # EW-06739-15
  • 1 year warranty

$24.80USD / Each

BUY MORE & SAVE

  • 1-5$24.80USD / Each
  • 6-29$22.32USD / Each
  • 30-119$21.08USD / Each
  • 120+$19.84USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mm)0
  • Max Tube Size (mm)25
  • Tubes Held12
  • Length (in)9
  • Width (in)1
  • Height (in)3
  • Length (mm)229
  • Width (mm)25
  • MaterialPolypropylene(PP)
  • Description12 Place PP Rack for 25 mm Test Tubes; 1/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Durable rack is manufactured of polypropylene (PP) holds twelve 25 mm test tubes up and is chemically resistant. Easy assembly is required.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat