Cole-Parmer 0 to 50 psid Wet/Wet Differential Pressure Transmitter

Representative image only.
Cole-Parmer Item # EW-68071-62
These differential pressure transmitters are ideal for filter pressure drop monitoring and pumphead pressure applications
  • 18 month warranty

PRODUCT OPTIONS

$737.80USD / Each
$868.00USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Min Pressure (PSID)0
  • Max Pressure (PSID)50
  • Min Temperature (° F)30
  • Max Temperature (° F)150
  • Min Temperature (° C)-1
  • Max Temperature (° C)65
  • Wetted Materials17-4PH SS, Viton®
  • CaseBrass
  • Process Connection1/4\" NPT(F)
  • Unit Of Measurementpsid
  • Battery Type11 to 30 VDC (unregulated)
  • Electrical Connections1/2\" internal conduit port
  • Output4 to 20 mA
  • Enclosure RatingNEMA 4, IP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Height (in)3
  • Width (in)2 1/8
  • Length (in)3
  • Height (cm)7.6
  • Length (cm)7.6
  • Width (cm)5.4
  • Description0 to 50 psid Wet/Wet Differential Pressure Transmitter
  • Warranty18 months
18 Month WarrantyConformite Europeenne

Key Features

  • 18 month warranty

More About this Item

Capacitance sensor allows ports to be wet/wet, wet/dry, or dry/dry. Unique isolation system responds quickly to pressure changes—20 times faster than fluid-filled transmitters.
The rugged NEMA 4 (IP65) housing withstands harsh environments normally found in process control, liquid-level measurement, and energy management. All transmitters have screw terminal connections.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat