Cole-Parmer +/-0.25%-Accuracy Transmitter, 0 to 1 psi; 4 to 20 mA Output

Representative image only.
Cole-Parmer Item # EW-68075-01
Be more accurate, affordably
  • Suitable for high-shock/vibration applications
  • SS sensor attached to SS electrode forms a variable capacitor
  • 18 month warranty

PRODUCT OPTIONS

$248.20USD / Each
$292.00USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)1
  • Min Temperature (° F)-40
  • Max Temperature (° F)185
  • Min Temperature (° C)-40
  • Max Temperature (° C)85
  • Wetted Materials17-4PH SS
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi
  • Electrical Connections2-ft (0.6-m) cable
  • Electrical terminationBayonet, male 6-pin
  • Output4 to 20 mA
  • Enclosure RatingNEMA 4X, IP65
  • HousingStainless Steel and VALOX™
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description+/-0.25%-Accuracy Transmitter, 0 to 1 psi; 4 to 20 mA Output
  • Warranty18 months
  • Power9 to 30 VDC
18 Month WarrantyConformite Europeenne

Key Features

  • Suitable for high-shock/vibration applications
  • SS sensor attached to SS electrode forms a variable capacitor
  • 18 month warranty

More About this Item

Economical, excellent accuracy, and high performance. Ideal for industrial OEM equipment, engines, hydraulic systems, and compressor control.


Transducers with 4 to 20 mA output have red (positive power) and black (output) wires. Transducers with 0.5 to 5.5 V output have red (positive power), green (output), and black/white (common) wires.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat