Cedarberg 8550-255 Adjustable Safety Splash Shield, Polycarbonate, 12" W x 12" H

Representative image only.
Cedarberg Mfr # 8550-255 – Item # EW-41052-03
Avoid injury from flying debris and splashing coolant.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Thickness (in)3/16
  • Thickness (cm)0.5
  • Width (in)12
  • Height (in)12
  • Width (cm)30.5
  • Height (cm)30.5
  • DescriptionAdjustable Safety Splash Shield, Polycarbonate, 12\" W x 12\" H
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Durable, clear polycarbonate shields are adjustable 360°>. Magnetic base holds fully flexible arm and shield firmly in place.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat