Carver 2102.1-F-115V Heated Platens for Manual Hydraulic Press; 115 VAC, 2/Pk

Representative image only.
Carver Mfr # 2102.1-F-115V – Item # EW-59620-50
  • 1 year warranty

PRODUCT OPTIONS

$2,972.00USD / Pkg of 2

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)500
  • Min Temperature (° F)150
  • Height (in)6
  • Width (in)6
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionHeated Platens for Manual Hydraulic Press; 115 VAC, 2/Pk
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Heated Platen is required for molding, laminating, or any other application that requires heat and pressure. Steel platen features an integral thermometer and individual manual thermostat. Platen measures 6'' x 6'' and includes a power cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat