Burkle 5303-1017 Sampling Control Seal, 150 x 150 mm; White

Representative image only.
Burkle Mfr # 5303-1017 – Item # EW-06040-75
Labeling and sealing conveniently combined to prevent outflow after sampling
  • Quickly seal holes from sampling lances with these sampling seals
  • Powerful adhesive ensures the seal remains firmly intact
  • Provide quality control data about the sample taken while also sealing where conventional labels will not stick
  • 15 month warranty

PRODUCT OPTIONS

$152.50USD / Roll

SPECS & DESCRIPTION

Specifications & Description

  • ColorWhite
  • Length (in)6;1968.5;6
  • Width (in)6
  • Width (cm)15
  • Length (cm)15
  • DescriptionSampling Control Seal, 150 x 150 mm; White
  • Warranty15 month
15 Month Warranty

Key Features

  • Quickly seal holes from sampling lances with these sampling seals
  • Powerful adhesive ensures the seal remains firmly intact
  • Provide quality control data about the sample taken while also sealing where conventional labels will not stick
  • 15 month warranty

More About this Item

Sampling control tape is constructed with extremely strong adhesive strength, providing a gas-proof seal. This tape is ideal for use when sealing larger holes or longer tears in containers as it is available on a 164-ft (50m) continuous roll for customizable lengths. This white tape comes in both standard and a food and pharma option.
Food and pharma seals use an adhesive that is approved for use with foodstuff according to FDA guidelines.
Use the 06040-90 dispenser for the 95 x 95 mm labels and the 06040-91 dispenser for the larger 150 x 150 mm labels.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat