BRAND 701340 Deep Well Plate, 96-Well, PP, 1.2 mL, Low-Profile, U-Bottom; 50/PK

Representative image only.
Mfr # 701340 – Item # EW-07904-31
Suitable for storage, motherplates for HTS, cell and tissue culture, and more
  • Choose from 96- and 384-well plates in a variety of volumes and bottoms
  • Polypropylene plates are chemically-resistant, autoclavble @ 121° C
  • Withstand temperatures as low as -80° C
  • Polystyrene plates are highly transparent
  • Low-Profile 96-Well Polypropylene Plate Capacity: 1.2 mL U-Bottom Well

PRODUCT OPTIONS

$353.00USD / Pkg of 50

SPECS & DESCRIPTION

Specifications & Description

  • Number of Wells96
  • Well Volume (mL)1.2
  • Well ShapeLow-Profile, U-Bottom
  • MaterialPolypropylene
  • Description96-Well, Deep Well Plate, Polypropylene, 1.2 mL, Low-Profile, U-Bottom; 50/pack

Key Features

  • Choose from 96- and 384-well plates in a variety of volumes and bottoms
  • Polypropylene plates are chemically-resistant, autoclavble @ 121° C
  • Withstand temperatures as low as -80° C
  • Polystyrene plates are highly transparent
  • Low-Profile 96-Well Polypropylene Plate Capacity: 1.2 mL U-Bottom Well

More About this Item

The conical V-shaped bottom of plates with 384 wells is ideal for pelleting and maximum sample recovery. Plates with 96 wells feature an edgeless design with U-shape bottoms for optimal sample mixing. One plate, model 07904-31 features a space saving design, requiring 30-percent less space than standard models, and shallower wells with larger cross section, making it ideal for low-profile automated systems.

To reduce the risk of sample evaporation or contamination, deep well sealing mats (sold separately) should be used to provide an effective plug seal for individual wells.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat