Boekel 155000-2 Touch Screen CO2 Incubator, 230V

Representative image only.
Boekel Mfr # 155000-2 – Item # EW-01100-02
Advanced color touch screen for custom temperature and CO2 programs
  • Quickly download data via USB or Ethernet connections
  • Easily add humidity to the chamber with included humidity pan
  • Constructed with a polished stainless steel interior
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)4
  • Max Temperature (° C)90
  • Min Temperature (° C)25
  • Temperature Accuracy±0.20°C at 37°C
  • Temperature Resolution0.1°C
  • Temperature Stability±0.10°C at 37°C
  • Min Humidity (%)25
  • Max Humidity (%)90
  • Overall Depth (in)27 1/2
  • Overall Depth (cm)69.9
  • Overall Height (in)27 3/4
  • Overall Height (cm)70.5
  • Overall Width (in)25 3/4
  • Overall Width (cm)65.4
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)600
  • Chamber Depth (in)19
  • Chamber Depth (cm)48
  • Chamber Height (in)20
  • Chamber Height (cm)51
  • Chamber Width (in)22
  • Chamber Width (cm)56
  • Display Type4.3\" Color Touch Screen
  • Number Of Shelves2
  • Number Of Shelf Positions7
  • External ConstructionPainted Steel
  • Internal ConstructionPolished Stainless Steel
  • Number Of Outer Doors1
  • AlarmHigh and Low Temperature, CO2, and Humidity
  • DescriptionTouch Screen CO2 Incubator, 230V
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Quickly download data via USB or Ethernet connections
  • Easily add humidity to the chamber with included humidity pan
  • Constructed with a polished stainless steel interior
  • 2 year warranty

More About this Item

This touch screen CO2 incubator provides easy viewing of alarms, current and set temperatures, CO2 level and set point, and humidity levels. The 4.3” color display can also show temperature, humidity and CO2 graphs which can then be exported via USB and Ethernet connections. Setpoint ramp programming can be used to specify multistep ramp profiles, controlling carbon dioxide, temperature, and outlet conditions over specified time periods.

Constructed with heated double doors and an air jacketed resistive heater array, this incubator maintains a controlled environment, ideal for the protection of cell cultures, bacteria cultures or tissue cultures. The double door design features a clear tempered glass viewing door, for viewing your samples without disrupting the chamber environment.

This CO2 incubator runs on 230 VAC power and is supplied with a continental European plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat