Bevco 7351C1-BLK Mid Height Polyurethane Cleanroom Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt

Representative image only.
Bevco Mfr # 7351C1-BLK – Item # EW-86309-31
Durable and comfortable design ideal for use in semiconductor, bioscience, pharmaceutical, and board manufacturing
  • Waterfall seat aids lower body circulation Handle in backrest makes moving chair effortless Fully adjustable contoured back Easy to clean with nonslip surface ISO 4 cleanroom compliance
  • Antibacterial material is easy-to-clean and puncture resistant
  • Pneumatic height adjustment allows easy seat height changes from 17.5" - 25"
  • Three-way seat and back height adjustment
  • Adjustable 18" chrome footring
  • 12 year warranty

PRODUCT OPTIONS

$484.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DimensionSeat thickness: 1.5\"
  • Width (in)18 1/2
  • Depth (in)17
  • Width (cm)47
  • Depth (cm)43.2
  • MaterialPolyurethane
  • Seat height (in)17.5 to 25
  • Seat height (cm)44.5 to 63.5
  • ColorBlack
  • ComplianceISO Class 4
  • DescriptionEverlast Mid Height Cleanroom Polyurethane Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tiltw/Adjustable Footring
  • Warranty12 year
12 Year Warranty

Key Features

  • Waterfall seat aids lower body circulation Handle in backrest makes moving chair effortless Fully adjustable contoured back Easy to clean with nonslip surface ISO 4 cleanroom compliance
  • Antibacterial material is easy-to-clean and puncture resistant
  • Pneumatic height adjustment allows easy seat height changes from 17.5" - 25"
  • Three-way seat and back height adjustment
  • Adjustable 18" chrome footring
  • 12 year warranty

More About this Item

The ergonomic designed chairs enhance productivity in the toughest work environments. The rugged polyurethane seat and back resists stains and damage from punctures, grease, water, and chemicals. These polyurethane chairs have a 360° swivel and pneumatic seat height. Ventilation ribs increase air circulation and comfort. The articulating seat/back tilt feature provides three-way seat and back height adjustments for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless.

The sturdy five-legged base is available in reinforced polished aluminum with mushroom glides. Pneumatic cylinder has a lifetime guarantee. Optional casters are sold separately and add an additional 1" to the chair height.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat