Bevco 5000-GRAY Gray fabric chair with black reinforced plastic base. Seat height 17"-22"

Representative image only.
Bevco Mfr # 5000-F-GRY – Item # EW-47621-26
Durable intensive use chairs offer ergonomic features that improve productivity while reducing worker injury and fatigue.
  • 300 lb capacity
  • Fabric available in four colors
  • 12 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DimensionSeat thickness: 2.75\"
  • Width (in)18
  • Height (in)38
  • Depth (in)17
  • Width (cm)45.7
  • Height (cm)96.5
  • Depth (cm)43.2
  • MaterialFabric
  • Seat height (in)17 to 22
  • Seat height (cm)43.2 to 55.9
  • Shipping weight (kg)10.4
  • Shipping weight (lbs)23
  • ColorGray
  • ComplianceANSI BIFMA X5.1; Greenguard Gold
  • DescriptionDoral Desk Height Gray Fabric Chair; Non-Tilt; Black Nylon Base
  • Warranty12 Years
12 Year Warranty

Key Features

  • 300 lb capacity
  • Fabric available in four colors
  • 12 year warranty

More About this Item

Pneumatic-lift chairs are ideal for laboratory, production line, and office use. Each model features heavy-duty construction, high-density foam for added comfort, seat with waterfall front, easy-to-use pneumatic seat height adjustment, 360° swivel. Production-style back provides optimal lumbar support and features a scuff resistant back pan. The chair features a sturdy 27" diameter black nylon base and comes standard with mushroom glides. Optional casters can be ordered separately.

12 year warranty; Pneumatic cylinder has a lifetime guarantee. Upholstered fabric meets CAL 117 standards.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat