Bevco 3555 Sit-stand stool, 22"-32" height, polished aluminum base

Representative image only.
Bevco Mfr # 3555 – Item # EW-47621-66
Designed for mobility, safety and comfort
  • Antibacterial material is easy-to-clean and puncture resistant
  • Sturdy 25" diameter polished aluminum base comes standard with mushroom glides
  • 12 year warranty

PRODUCT OPTIONS

$312.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DimensionSeat thickness: 2\"
  • Width (in)13
  • Height (in)22
  • Height (cm)55.88
  • MaterialAluminum
  • Seat height (in)22 to 32
  • DescriptionSit-stand stool, 22\"-32\" height, black reinforced plastic base
  • Warranty12 Years
12 Year Warranty

Key Features

  • Antibacterial material is easy-to-clean and puncture resistant
  • Sturdy 25" diameter polished aluminum base comes standard with mushroom glides
  • 12 year warranty

More About this Item

“Sit-Stand” backless stool gives support while sitting or standing. Allows worker to stay in upright position while placing weight directly on seat. Ergonomically designed for mobility without putting added pressure on back and lower body of worker. Polyurethane seat has tilt adjustment. Sit-stand stools have pneumatic seat height adjustmen and pneumatic cylinder has a lifetime guarantee. Stools have 360°swivel. The texture on the seat provides a non-slip surface that is puncture-resistant and easy-to-clean.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat