Scienceware Stir Bar Retriever, Rigid Polyethylene; 18" L

Representative image only.
Scienceware Mfr # 37773-0000 – Item # EW-08555-40
Eliminates messy spills and breakage
  • 2 year warranty

PRODUCT OPTIONS

$28.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")18
  • Width (InchShort)3/8
  • Height (in)3/8;3/8
  • Length (in)18
  • Width (in)3/8
  • Length (cm)45.7
  • Width (cm)0.95
  • Height (cm)0.95
  • Diameter (in)0.375
  • Diameter (cm)0.95
  • DescriptionStir Bar Retriever, Rigid Polyethylene; 18\" L
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

Easily retrieve stir bars without spills or possible breakage. The alnico V magnet is completely enclosed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat