Bel-Art 42053-0001 Space-saving Desiccator; Polystyrene; exterior dimensions, 9"W x 9"H x 8"D

Representative image only.
Bel-Art Mfr # 42053-0001 – Item # EW-08904-00
Ideal for areas where space is limited
  • Horizontal or vertical orientations
  • Gasketed doors for an airtight seal
  • Transparent sides and top allow easy identification of inner contents without opening up the door
  • 1 year warranty

$599.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Interior Width (in)9
  • Interior Height (in)9
  • Interior Depth (in)8
  • Interior Width (cm)22.9
  • Interior Height (cm)22.9
  • Interior Depth (cm)20.3
  • Exterior Width (in)10
  • Exterior Height (in)10
  • Exterior Depth (in)10
  • Exterior Width (cm)25.4
  • Exterior Height (cm)25.4
  • Exterior Depth (cm)25.4
  • MaterialPolystyrene
  • ColorSmoke-tinted
  • DescriptionSpace-saving Desiccator; Polystyrene; exterior dimensions, 9\"W x 9\"H x 8\"D
  • Warranty1 Year
1 Year Warranty

Key Features

  • Horizontal or vertical orientations
  • Gasketed doors for an airtight seal
  • Transparent sides and top allow easy identification of inner contents without opening up the door
  • 1 year warranty

More About this Item

Non-Electric Desiccator Cabinets are available in horizontal, vertical, or stacking models. Horizontal and vertical models are constructed of clear acrylic. The smoke-tinted polystyrene stacking desiccator can be stacked up to five high to save space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat