Bacharach Tru Pointe IR Infrared Refrigerant Leak Detector

Representative image only.
Bacharach Mfr # H0019-8200 – Item # EW-10112-09
Infrared sensor delivers high accuracy and long life
  • Adjustable sensitivity helps pinpoint leak source
  • “Background” mode picks up low-level leaks in heavily contaminated areas
  • Audible and visual indication of change in refrigerant concentration
  • Calibrates automatically to ambient levels for enhanced leak detection
  • LED bar graph display with audible feedback and one-touch mute option
  • Flexible probe extension adds 9" (22.9 cm) to overall probe length
  • Rigid extension probe is perfect for targeted detection in confined spaces
  • Compact, rugged design with protective rubber boot and magnetic clip
  • Power by rechargeable batteries, AC adapter, or DC car charger
  • Meets SAE J1627, J2791, and J2913 standards
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gas MeasuredRefrigerants
  • SensitivityHigh: 0.1 oz/year (4 g/year); Medium: 0.25 oz/year (7 g/year); Low: 0.50 oz/year (14 g/year)
  • Probe15.5\" (39.4 cm)
  • Battery TypeRechargeable lithium-ion battery
  • Battery Life8 hours, typical
  • Height (in)7 1/2
  • Width (in)3 3/4
  • Depth (in)1 3/4
  • Height (cm)19.1
  • Width (cm)9.5
  • Depth (cm)4.4
  • DescriptionInfrared Refrigerant Leak Detector
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Adjustable sensitivity helps pinpoint leak source
  • “Background” mode picks up low-level leaks in heavily contaminated areas
  • Audible and visual indication of change in refrigerant concentration
  • Calibrates automatically to ambient levels for enhanced leak detection
  • LED bar graph display with audible feedback and one-touch mute option
  • Flexible probe extension adds 9" (22.9 cm) to overall probe length
  • Rigid extension probe is perfect for targeted detection in confined spaces
  • Compact, rugged design with protective rubber boot and magnetic clip
  • Power by rechargeable batteries, AC adapter, or DC car charger
  • Meets SAE J1627, J2791, and J2913 standards
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat