Bacharach 0019-8038 Contractor Refrigerant/Combustile Gas Leak Kit

Representative image only.
Bacharach Mfr # H0019-8038 – Item # EW-10110-45
Don’t wait for results—fastest and most reliable meter
  • Swap sensor tips in seconds with no need to adjust sensitivity
  • Sensors are the industry’s most responsive, reliable, and accurate
  • Hydrophobic filter prevents moisture contamination
  • Sequential flashing probe tip, dual LED displays and loud tick rate indicate relative concentration levels
  • Detects all halogens and scores of hydrocarbon gases
  • Get into hard-to-reach areas with tapered refigerant sensor tip— just 0.2" diameter

$720.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Gas MeasuredMethane
  • Sensitivity0.25 of R134a (hardest to detect refrigerant)
  • Methane SensitivityMinimum 50 ppm (methane)
  • Probe20\" (50.8 cm) fully extended; 3\" (7.62 cm) if wrapped around instrument
  • Response Time2/10 seconds
  • ApprovalCombustibles: MET lab certified to UL 913, intrinsically safe for use in Class I, Division 1, Groups C and D
    Refrigerants: UL certified to meet SAE J1627
  • Battery Type4 AA (included)
  • Battery Life4-5 hours of continuous operation
  • Height (in)9 3/4
  • Width (in)1 3/4
  • Depth (in)2 13/32
  • Height (cm)24.8
  • Width (cm)4.4
  • Depth (cm)6.1
  • DescriptionContractor Refrigerant/Combustile Gas Leak Kit
Limited Lifetime WarrantyUL Listed.

Key Features

  • Swap sensor tips in seconds with no need to adjust sensitivity
  • Sensors are the industry’s most responsive, reliable, and accurate
  • Hydrophobic filter prevents moisture contamination
  • Sequential flashing probe tip, dual LED displays and loud tick rate indicate relative concentration levels
  • Detects all halogens and scores of hydrocarbon gases
  • Get into hard-to-reach areas with tapered refigerant sensor tip— just 0.2" diameter

More About this Item

Its unique combination of state-of-the-art sensor technology, advanced software design, and microprocessor-controlled circuitry offers you unmatched precision coupled with tremendous speed. It is unquestionably the most sensitive, most reliable, most accurate leak detector on the market today. And the fastest. Swap sensor tips within seconds and never worry about adjusting sensitivity levels — it's taken care of automatically, even where high levels of background vapors or refrigerants are present.

The leak detector features an audible indicator with mute option, coupled with sequential LEDs to monitor increasing concentrations of refrigerant or combustible gases. Dual bar graph displays offer visual confirmation no matter what position the instrument is in. And a flashing light at the tip of the probe helps to visually define your sampling location.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat