B&K Precision 891 Model Compact Bench LCR Meter

Representative image only.
B&K Precision Mfr # 891 – Item # EW-20036-87
Compact half-rack size for bench or rack mounting
  • Measurement parameters: Cs, Cp, Ls, Lp, Rs, Rp, R, Z, G, B, Y, D, Q, , DCR
  • Fully adjustable test frequency from 20 Hz to 300 kHz with 4-digit resolution
  • Obtain fast readout or better accuracy with adjustable measurement speed — 0.05% best impedance accuracy
  • 300-point linear and logarithmic sweep function
  • Bin sorting function — nine primary, one secondary, and one out-of-spec bin
  • Save or recall up to 100 setups using the internal and external (USB) memory
  • USB, GPIB, and LAN interface for remote control
  • 3 year warranty

$1,862.00USD / Each
sign in for your price.

$193.00 - $265.00USD / Each

for an additional
$193.00USD / Each
for an additional
$265.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Output Impedance100 ohm (nominal)
  • Test Frequency20 Hz to 300 kHz
  • InterfaceUSB (Virtual COM), GPIB, LAN
  • Height (in)15
  • Width (in)4.375
  • Length (in)10.125
  • Height (cm)38.1
  • Width (cm)11.1252
  • Length (cm)25.7302
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionModel Compact Bench LCR Meter
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Measurement parameters: Cs, Cp, Ls, Lp, Rs, Rp, R, Z, G, B, Y, D, Q, , DCR
  • Fully adjustable test frequency from 20 Hz to 300 kHz with 4-digit resolution
  • Obtain fast readout or better accuracy with adjustable measurement speed — 0.05% best impedance accuracy
  • 300-point linear and logarithmic sweep function
  • Bin sorting function — nine primary, one secondary, and one out-of-spec bin
  • Save or recall up to 100 setups using the internal and external (USB) memory
  • USB, GPIB, and LAN interface for remote control
  • 3 year warranty

More About this Item

Model 891 bench LCR meter measures inductors (L), capacitors (C), and resistors (R) at DC, or from 20 Hz to 300 kHz. The compact, 2U half-rack size is suitable for bench or rack mounting. A large 4.3" (11 cm) color LCD makes operation easy—all important parameters and measurements, primary and secondary, are visible simultaneously.
Convenient bin-sorting function and 300-point, linear and logarithmic, frequency-sweep function enables quick sorting and characterization of components. Standard, SCPI-compliant USB (Virtual COM), GPIB, and LAN interfaces enhance productivity by providing remote control capabilities. Additionally, save or recall up to 100 instrument setups, including 990 measurements and screenshots, using the internal and external (USB) memory.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat