B&K Precision 810C Compact Capacitance Meter with test leads

Representative image only.
B&K Precision Mfr # 810C – Item # EW-20020-71
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacitance Range200pF, 2nF, 20nF, 200nF, 2µF, 20µF, 200µF, 2000µF, 20mF
  • Display3.5 digit LCD
  • Depth (in)2
  • Width (in)4
  • Length (in)7.5
  • Depth (cm)5.08
  • Width (cm)10.16
  • Length (cm)19.05
  • Battery9V battery
  • DescriptionCompact Capacitance Meter with test leads
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Standard accessories include manual and battery

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat