B&K Precision 4017A Digital Function Generator, 10 MHz

Representative image only.
B&K Precision Mfr # 4017A – Item # EW-26864-50
Produce waveforms at your specified frequencies
  • Adjustable attenuation of 0 to 20 dB
  • Model 26864-52 includes an internal frequency counter up to 30 MHz
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Frequency Range (Hz)0.1
  • Max Frequency Range (MHz)10
  • AmplitudeVariable, 20 dB range typical
  • Impedance±10% (50 Ω)
  • Ttl Output1° or 0.1° (selectable)
  • Variable Duty Cycle15:85:15 continuously variable
  • Rise Time≤ 120 nsec
  • Operating ModesNormal, Sweep, VCG
  • Level20 Vp-p (open circuit), 10 Vp-p into 50 Ω
  • Fall Time≤ 120 nsec
  • Power (VAC)120 / 230
  • Power (Hz)50/60
  • Height (in)4 1/2
  • Width (in)11 3/4
  • Depth (in)10 5/8
  • DescriptionDigital Function Generator, 10 MHz
  • Warranty2 Years
Two year warranty

Key Features

  • Adjustable attenuation of 0 to 20 dB
  • Model 26864-52 includes an internal frequency counter up to 30 MHz
  • 2 year warranty

More About this Item

These units generate sine, square, triangle, ramp, pulse, TTL and CMOS outputs, and offer variable duty cycle, and variable DC offset. Use coarse and fine tuning controls to accurately display the necessary reading on the five-digit LED display.
Model 26864-50 generates signals between 0.1 Hz to 10 MHz, in eight selectable ranges. This unit provides normal mode, adjustable linear or log sweep, and voltage controlled generator (VCG) functions.
Model 26864-52 generates signals between 0.2 Hz to 20 MHz, in eight selectable ranges. It offers the same features as the 26864-50, plus AM and FM modulation, burst mode and provides a built-in frequency counter up to 30 MHz.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat