B&K Precision 1823A 2.4GHz Universal Frequency Counter w/ Ratio Function

Representative image only.
B&K Precision Mfr # 1823A – Item # EW-20017-17
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Resolution8 digits of LED display using internal 10S gate time
  • Height (in)3 1/2
  • Depth (in)10 5/8
  • Width (in)3 3/8
  • Height (cm)8.9
  • Depth (cm)27
  • Width (cm)8.6
  • Description2.4GHz Universal Frequency Counter w/ Ratio Function
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

BP1823A

  • 2.4 GHz Universal Frequency Counter with Ratio Function
  • + 1PPM time base stability
  • Trigger function
  • Bright LED display
  • Attenuator
  • Total
  • Low pass filter
  • Line filter
  • RS232 interface
  • Frequency ration measurement function
  • Time interval measurement function
  • External frequency standard input
  • One year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat