B&K Precision 1623A Single Output Power Supply, Digital Display, 0 to 60 VDC, 0 to 1.5A

Representative image only.
B&K Precision Mfr # 1623A – Item # EW-26868-06
Overload protection against short circuit, reverse polarity and over voltage
  • 1 year warranty

PRODUCT OPTIONS

$362.00USD / Each
sign in for your price.

$140.50 - $213.00USD / Each

for an additional
$140.50USD / Each
for an additional
$213.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 60 VDC
  • Output Current0 to 1.5 A
  • Ripple and Noise< 0.5 mVrms; < 3 mArms
  • Line Regulation - Current< 0.02% + 3 mA
  • Line Regulation - Voltage< 0.02% + 3 mV
  • Load Regulation - Current< 0.02% + 3 mA
  • Load Regulation - Voltage< 0.02% + 3 mV
  • DisplayDigital
  • Width (in)8
  • Depth (in)10.75
  • Height (in)4.5
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionSingle Output Power Supply, Digital Display, 0 to 60 VDC, 0 to 1.5A
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These durable power supplies continuously monitor voltage and current output on two analog or digital displays. Operate constant voltage or current output to suit your application. Power supplies operate in parallel and series, feature coarse and fine voltage controls, and full overload protection.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat