Atago POLAX-2L Semiautomatic Polarimeter

Representative image only.
Atago Mfr # 5223 POLAX-2L 115V – Item # EW-81200-00
Measurement is digitally displayed as either angle of rotation or International Sugar Scale
  • Simple and precise push-button adjustment of visual fields
  • Zero indicator light confirms accurate calibration
  • 1 year warranty

$10,167.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Resolution0.05° (AOR); 0.1°Z (ISS)
  • Accuracy±0.1° (AOR); ±0.3°Z (ISS)
  • Tube Length (mm)200
  • Display TypeLED
  • Light SourceLED (589 nm)
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)11 13/16
  • Width (in)17
  • Depth (in)8 9/16
  • Height (cm)30
  • Width (cm)43.18
  • Depth (cm)21.75
  • RangeAOR: -179.95 to 180°; ISS: -130 to 130°Z
  • DescriptionSemiautomatic Polarimeter
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Simple and precise push-button adjustment of visual fields
  • Zero indicator light confirms accurate calibration
  • 1 year warranty

More About this Item

This polarimeter features a switch-selectable digital readout that displays either the angle of rotation (AOR) or the International Sugar Scale (ISS). Polarimeter offers push-button rotation switches to adjust the left and right visual fields to an equal brightness—no more imprecise manual adjustments. To calibrate, simply zero the polarimeter using distilled water, and within moments a zero indicator light confirms successful calibration.

Depending on your accuracy needs, choose the fast mode or slow mode to adjust the visual field brightness. The fast mode allows you to quickly adjust the polarimeter for an approximate reading by continuously rotating the analyzer. The slow mode lets you accurately adjust the polarimeter by rotating the analyzer 0.05°> at a time. Once visual field brightness is equal, the digital display will give you the reading.

The polarized light source is an LED with a filter for 589 nm. For best results, use the 200-mm tube for transparent liquids and the 100-mm tube for cloudy, impurity-filled samples. The tubes contain a bubble trap that prevents errors caused by air in your samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat