Atago 4410(PAL-10S) Digital Urine Specific Gravity Refractometer

Representative image only.
Atago Mfr # 4410(PAL-10S) – Item # EW-02941-70
Measure urine specific gravity - quickly and accurately
  • Operation is simple
  • 1 year warranty

$669.50USD / Each

$115.50 - $188.00USD / Each

for an additional
$115.50USD / Each
for an additional
$188.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Calibration Standard Solution Sets
Refractive Index Standard Solutions
$465.00 - $1,450.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Resolution0.0001 (RI)
  • Accuracy±0.001 (RI)
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)95
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)35
  • Min Temperature Compensation (° C)10
  • Sample Volume (mL)0.3
  • Sample Volume (microliters)300
  • Display Type4-digit LCD
  • Battery Type2 AAA (included)
  • Height (in)4 1/4
  • Width (in)2
  • Depth (in)1 1/4
  • Height (cm)10.8
  • Width (cm)5.08
  • Depth (cm)3.18
  • DescriptionDigital Urine Specific Gravity Refractometer
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 65ISO9001:2000 Certified Supplier

Key Features

  • Operation is simple
  • 1 year warranty

More About this Item

This digital pocket refractometer utilizes the refractive index method for measuring urine specific gravity. Unit features automatic temperature compensation for quick and efficient measurements. The lightweight, water-resistant IP65-rated design allows you to take measurements anywhere. Place the sample on the prism and press the start key; the measurement value is displayed in seconds. Calibration is simple – clean off the prism, add water, and press the zero key.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat