Atago 3150 SMART-1 Sugar Refractometer; 0 to 95% Brix, Inverted, HFCS-55/-42

Representative image only.
Atago Mfr # 3150 SMART-1 – Item # EW-81100-40
Choose from four scales – inverted sugar, Brix, HFCS-55 and HFCS-42
  • ±0.05% accuracy with a measurement range of 0.00% to 95.00% Brix!
  • 1 year warranty

$9,687.00USD / Each

$115.50 - $188.00USD / Each

for an additional
$115.50USD / Each
for an additional
$188.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)95
  • Resolution0.01% (Brix)
  • Accuracy±0.05% (Brix)
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)41
  • Max Temperature Compensation (° C)40
  • Min Temperature Compensation (° C)5
  • Sample Volume (mL)0.1
  • Sample Volume (microliters)100
  • Display Type4-digit LED
  • OutputRS-232
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)3 1/2
  • Width (in)4 3/4
  • Depth (in)10 5/8
  • Height (cm)8.89
  • Width (cm)12.07
  • Depth (cm)26.99
  • DescriptionSugar Refractometer; 0 to 95% Brix, Inverted, HFCS-55/-42
  • Warranty1 year
1 Year Warranty

Key Features

  • ±0.05% accuracy with a measurement range of 0.00% to 95.00% Brix!
  • 1 year warranty

More About this Item

Use this automatic refractometer for measuring concentrations of fruit and fruit juices, jams, pastes, canned syrups, sauces and liquid sugars. This unit features four different kinds of scales including Brix, inverted sugar, HFCS-55 and HFCS-42 that are all displayed in accordance to the specific sugar type. Coolants, ethanol, amino acid and brine solutions can also be measured with the highest level of accuracy (±0.05%) and the widest Brix measuring range (0.00 to 95.00%). This unit is ideal for the food, beverage, pharmaceutical and chemical industries as it can be used to measure a wide variety of samples. Samples can be measured with ease ensuring quality and process control.
Automatic temperature compensation allows for the measurement of samples that are above or below room temperature. The temperature of each sample is displayed at the time of measurement, eliminating potential uncertainties. There are only three operation keys: zero, start, and scale, making measurements quick and easy. Apply a sample on the surface of the prism, press and release the start key and the measured value is displayed in five seconds.
This unit is very easy to calibrate. Simply clean the prism, add distilled water, and press the zero key. RS-232 enables you to store and output measurement data to your computer or printer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat