Ashcroft Test Gauge, Model 1082, 6" Dial, Monel 400 Bourdon Tube, 1/4" NPT(M) Lower Mount, 0 to 100 psi

Representative image only.
Ashcroft Mfr # 60-1082-PS-02L-100# – Item # EW-68033-06
For checking or calibrating other gauges or in applications where high accuracy is required
  • MicroSpan™ adjustment for ease in span calibration
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale (ANSI/ASME B40.1 Grade 3A)
  • Dial Size (in)6
  • Dial Size (mm)152
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Wetted Materials316 SS, brass, MONEL®
  • CaseAluminum
  • Lens MaterialGlass
  • Process Connection1/4\" NPT(M)
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.2 psi
  • DescriptionTest Gauge 0.25% Accuracy, Monel Bourdon Tube, 0 to 100 psi
  • Warranty1 year
1 Year Warranty

Key Features

  • MicroSpan™ adjustment for ease in span calibration
  • 1 year warranty

More About this Item

Gauges are factory calibrated to ensure accuracy. To determine the right gauge for your application, choose the Bourdon tube and process connection material according to the conditions and medium to which the gauge will be exposed. Then choose your desired range and accuracy. For added safety, the maximum continuous pressure applied to the gauge should not exceed 75% of the maximum pressure of the gauge. All gauges have a 1/4'' NPT(M) process connection. The 3'' gauges include a soft carrying case; order hard carrying case 68030-90 for 4.5'' and 6'' dial gauges.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat