Ashcroft Test Gauge, Model 1082, 6" Dial, Bronze/Brass Bourdon Tube, 1/4" NPT(M) Lower Mount, 30" Hg to 30 psi

Representative image only.
Ashcroft Mfr # 60-1082-AS-02L-30IHGV/30# – Item # EW-68032-02
For checking or calibrating other gauges or in applications where high accuracy is required
  • MicroSpan™ adjustment for ease in span calibration
  • 1 year warranty

PRODUCT OPTIONS

$470.00USD / Each

$204.00 - $277.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale (ANSI/ASME B40.1 Grade 3A)
  • Dial Size (in)6
  • Dial Size (mm)152
  • Max Pressure (PSI)30
  • Min Temperature (° F)-50
  • Max Temperature (° F)350
  • Min Temperature (° C)-46
  • Max Temperature (° C)177
  • Max Vacuum (\" Hg)30
  • Wetted Materials316 SS, brass, MONEL®
  • CaseAluminum
  • Lens MaterialGlass
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurement\" Hg, psi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.5\" Hg, 0.2 psi
  • Description6\" Test Pressure Gauge 30\"Hg-30psi, 1/4\" NPT Lower
  • Warranty1 year
1 Year Warranty

Key Features

  • MicroSpan™ adjustment for ease in span calibration
  • 1 year warranty

More About this Item

Gauges are factory calibrated to ensure accuracy. To determine the right gauge for your application, choose the Bourdon tube and process connection material according to the conditions and medium to which the gauge will be exposed. Then choose your desired range and accuracy. For added safety, the maximum continuous pressure applied to the gauge should not exceed 75% of the maximum pressure of the gauge. All gauges have a 1/4'' NPT(M) process connection. The 3'' gauges include a soft carrying case; order hard carrying case 68030-90 for 4.5'' and 6'' dial gauges.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat