Ashcroft Pressure Transducer, Pigtail, 0 to 60 psi

Representative image only.
Ashcroft Mfr # T2-7-M02-42-F2-60#-G – Item # EW-68440-21
Meet demanding requirements in general industrial applications
  • 0.25% accuracy class
  • Ranges 30 psi through 20,000 psi
  • Broad temperature capability
  • All-welded pressure construction
  • Proven polysilicon thin film sensor
  • Precision ASIC based electronics
  • High EMI/RFI immunity rating
  • Highly configurable
  • Voltage and current outputs
  • Choice of electrical connections
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)60
  • Min Temperature (° F)-40
  • Max Temperature (° F)257
  • Min Temperature (° C)-40
  • Max Temperature (° C)125
  • Wetted Materials304 SS, polysilicon
  • Process Connection1/4\" NPT(M)
  • Battery Type9 to 36 VDC
  • Electrical ConnectionsPigtail with 3-ft PVC-jacketed cable and 24 AWG leads
  • Output4 to 20 mA
  • Enclosure RatingIP65
  • HousingGlass-renforced nylon
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transducer, Pigtail, 0 to 60 psi
  • Warranty1 year
1 Year Warranty

Key Features

  • 0.25% accuracy class
  • Ranges 30 psi through 20,000 psi
  • Broad temperature capability
  • All-welded pressure construction
  • Proven polysilicon thin film sensor
  • Precision ASIC based electronics
  • High EMI/RFI immunity rating
  • Highly configurable
  • Voltage and current outputs
  • Choice of electrical connections
  • 1 year warranty

More About this Item

The Ashcroft® T2 general purpose industrial pressure transducer is specifically engineered to stand up to high shock, vibration and pressure cycling. The T2 provides excellent temperature performance, while the thin film sensor enables long-term stability and durability. An ideal choice for remote pressure measurement.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat