Ashcroft K1 Pressure Transducer, 1/4" NPT(M) Connection, 30 to 0" Hg, 1.0% Accuracy, 4-20 mA

Representative image only.
Ashcroft Mfr # K1-7-M02-42-F2-VAC/0# – Item # EW-68440-34
Long-term stability and repeatability
  • 0.5% and 1.0% terminal point based accuracy
  • Vac-20,000 psi pressure range
  • FM and UL options available
  • Superior long term stability and repeatability
  • Stainless steel NEMA 4X enclosure
  • Current / voltage output
  • Wide range of electrical and process connections available
  • 1 year warranty

PRODUCT OPTIONS

$525.50USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1.0% full-scale
  • Min Temperature (° F)-20
  • Max Temperature (° F)180
  • Min Temperature (° C)-28
  • Max Temperature (° C)82
  • Max Vacuum (\" Hg)30
  • Min Vacuum (\" Hg)0
  • Wetted Materials17-4PH and 304 stainless steel
  • Process Connection1/4\" NPT(M)
  • Battery Type10 to 36 VDC
  • Electrical Connections3-ft (0.9-m) PVC cable, 24 AWG
  • Output4 to 20 mA
  • Enclosure RatingNEMA 4X
  • Housing304 stainless steel
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transducer, 1/4\" NPT(M) Connection, 30 to 0\" Hg, 1.0% Accuracy, 4-20 mA
  • Warranty1 year
1 Year Warranty

Key Features

  • 0.5% and 1.0% terminal point based accuracy
  • Vac-20,000 psi pressure range
  • FM and UL options available
  • Superior long term stability and repeatability
  • Stainless steel NEMA 4X enclosure
  • Current / voltage output
  • Wide range of electrical and process connections available
  • 1 year warranty

More About this Item

Applications include hydraulic, refrigeration, machine tool, test/measurement, pump control, construction equipment, general industrial and OEM. This transmitter offers the benefits of polysilicon thin film performance at affordable prices. Using chemical vapor deposition methods polysilicon strain gauges are molecularly bonded to a metal diaphragm. This sensor, combined with the latest surface mount electronics promote superior performance in a durable package.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat