Ashcroft 4.5" Industrial Process Gauge 0 to 30 psi

Representative image only.
Ashcroft Mfr # 45-1259-SD-04L-30# – Item # EW-68337-06
Gauge features solid front safety case for harsh conditions
  • 0.5% accuracy complies with ASME B40.1 Grade 2A
  • Micrometer adjustable pointer
  • 316L stainless steel Bourdon tube and socket
  • 1 year warranty

PRODUCT OPTIONS

$84.80USD / Each
$106.00USD / Each

$204.00 - $277.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)-50
  • Max Temperature (° F)200
  • Min Temperature (° C)-46
  • Max Temperature (° C)93
  • Wetted Materials316L SS
  • Lens MaterialGlass
  • Process Connection1/2\" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.2 psi
  • Description4.5\" Industrial Process Gauge 0 to 30 psi
  • Warranty1 year
1 Year Warranty

Key Features

  • 0.5% accuracy complies with ASME B40.1 Grade 2A
  • Micrometer adjustable pointer
  • 316L stainless steel Bourdon tube and socket
  • 1 year warranty

More About this Item

Industries for these rugged process gauges include refineries, petrochemical, chemical, wastewater, and pulp and paper. Bourdon tube is all welded for safety and longer life. Range is vacuum to 20,000 psi.

Heavy- duty gauges are available filled and unfilled; liquid fill is glycerin. Gauge ring features cam lock and fiberglass reinforced thermoplastic; movement is 300 series stainless steel. Gauge’s window is glass. Proof pressure of these industrial gauges is 130% of full scale.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat