Ashcroft 30052.5 Commercial Gauge with Back Connection, 0 to 15 psi, 2-1/2" Dial

Representative image only.
Ashcroft Mfr # 63-W-1008-A-L-02B-15# – Item # EW-68008-02
Gauges feature PowerflexX™ shock and vibration protection
  • True zero indication identifies damaged gauges — increases safety and ensures accuracy
  • 1 year warranty

PRODUCT OPTIONS

$29.60USD / Each
$37.00USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3-2-3% full-scale (ANSI/ASME Grade B)
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)15
  • Min Temperature (° F)20
  • Max Temperature (° F)150
  • Min Temperature (° C)-6
  • Max Temperature (° C)65
  • Liquid FillGlycerin
  • Wetted MaterialsBrass
  • Case304 SS
  • Lens MaterialPolycarbonate
  • Process Connection1/4\" NPT(M), back
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionCommercial Gauge with Back Connection, 0 to 15 psi, 2-1/2\" Dial
  • Warranty1 year
1 Year Warranty

Key Features

  • True zero indication identifies damaged gauges — increases safety and ensures accuracy
  • 1 year warranty

More About this Item

Use these glycerin-filled gauges for easier reading when high-frequency pressure fluctuations or vibrations are present. Gauges construction includes brass socket, phosphor bronze tube, 304 stainless steel case, and plastic lens.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat