Ashcroft 1279SS4.5 Process Gauge 0 to 200 psi

Representative image only.
Ashcroft Mfr # 45-1279-SS-04L-XLL-200# – Item # EW-68039-12
Exclusive dry gauge gives liquid-filled performance and ±0.5% accuracy!
  • Revolutionary design reduces the effects of vibration and pulsation
  • No more liquid-fill lines—pointers are steady and readable
  • Eliminates the need for specialty fills—provides real cost savings
  • 1 year warranty

PRODUCT OPTIONS

$290.00USD / Each

$204.00 - $277.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)200
  • Min Temperature (° F)-50
  • Max Temperature (° F)180
  • Min Temperature (° C)-46
  • Max Temperature (° C)82
  • Wetted Materials316L SS
  • CasePhenolic
  • Lens MaterialGlass
  • Process Connection1/2\" NPT(M), lower
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution1 psi
  • DescriptionProcess Gauge 0 to 200 psi
  • Warranty1 year
1 Year Warranty

Key Features

  • Revolutionary design reduces the effects of vibration and pulsation
  • No more liquid-fill lines—pointers are steady and readable
  • Eliminates the need for specialty fills—provides real cost savings
  • 1 year warranty

More About this Item

Gauges feature and 4 1/2" phenolic case for superior chemical and burn resistance, and a solid front case with a blow-out back for safety. Dry case gauge ensures no leakage, disposal, or environmental issues with any liquid fill. The case ring on all gauges is threaded polycarbonate. The back cover for all dry case gauges is polypropylene and for liquid filled and hermetic cases the cover is polycarbonate. Gauge is easily recalibrated.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat